Shop All Arts & Crafts
Handy Art
Little Masters Tempera Paint, Red, 16 oz., 12PK
Mfr # 201720
Zoro # G304838474
product price: $31.15
/pk 12, $2.60/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (12) 16 oz.
- Includes 12 bottles of paint
- Material Tempera Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 201720
- Zoro # G304838474
- UPC # 194629089819
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | (12) 16 oz. |
Details
Color | Red |
Includes | 12 bottles of paint |
Material | Tempera Paint |
Description
Little Masters Tempera is the budget friendly choice for the young artist. Brilliant and rich opaque colors are smooth flowing and offer endless creativity and color blending possibilities. Cleans up easily with soap and water. Water based and Certified AP Non-Toxic. Each bottles includes 16 oz. of paint. Sold as a pack of 12 bottles.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter (B.SSK.34.600)
- TREND ENTERPRISES Multiplication Learning Chart, 17in x 22in (T38080)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 16", Kraft, 15/Bundle (55VM22)
- ZORO SELECT Long Corrugated Boxes, 8" x 4" x 4", Kraft, 25/Bundle (11K601)
- HANDY ART Little Masters Tempera Paint, Blue, 16 oz., 12PK (201730)
- HANDY ART Little Masters® Tempera Paint, White, Gallon (204-705)
- HANDY ART Little Masters® Washable Tempera Paint, Yellow, Gallon (214-710)
- HANDY ART Handy Art® Washable Glitter Glue, 8 oz., Orange, PK6 (146015)
- HANDY ART Acrylic Paint, Pint, Primary Set, 12 Colors (881-030)
- HANDY ART Little Masters Washable Tempera Paint, Blue, 16 oz., 6PK (211730)
- CHARLES LEONARD Ball Bearing Compass w/Golf Pencil, Safety Point, 12 Per Pack, PK2 (77365)
- Handy Art