Shop All Arts & Crafts
Handy Art
Little Masters Tempera Paint, Pint, 6-Color Kit
Mfr # 882-722
Zoro # G4111271
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White, Yellow, Red, Blue, Green, Black
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Includes 6 bottles
- Material Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 882-722
- Zoro # G4111271
- UPC # 75176154024
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White, Yellow, Red, Blue, Green, Black |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Includes | 6 bottles |
Material | Paint |
Description
A fine quality and economical choice for the younger artist! These brilliant and rich opaque colors are smooth flowing and won't chip, flake or crack when dry. Cleans up easily with soap and water. Water based and Certified AP Non-Toxic. Set includes a pint each of: White, Yellow, Red, Blue, Green, and Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND Mailbox - Post Light Combination Kit-Black (SPK-606-BLK)
- ZORO SELECT 14" x 11" Produce Bags, 0.50 mil, Clear, PK 2000 (55NK45)
- ZORO SELECT Dunnage Bag 84" x 48" 28 mil, Includes Air Valve (2GWN9)
- THE PACKAGING WHOLESALERS 12 x 12 x 12 Cube Cardboard Corrugated Boxes (BS121212)
- HANDY ART Little Masters® Washable Tempera Paint, Blue, Gallon (214-730)
- HANDY ART Washable Finger Paint, Red, 16 oz., PK6 (241-020)
- HANDY ART Little Masters® Tempera Paint, White, Gallon (204-705)
- HANDY ART Marker Bottles 2oz/59ml, Dauber Tips + Caps, PK12 (900-003)
- HANDY ART Little Masters® Washable Tempera Paint, Red, Gallon (214-720)
- HANDY ART Acrylic Paint Half Gallon, Mars Black (102-100)
- SAX Quality Stretched Canvas, Double Acrylic Primed, 16 x 20 Inches, White (35505)
- Handy Art