Shop All Arts & Crafts
Handy Art
Little Masters® Tempera Paint, Orange, Gallon
Mfr # 204-715
Zoro # G7293667
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Includes 1 gallon bottle of paint
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Handy Art
- MFR # 204-715
- Zoro # G7293667
- UPC # 75176151382
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Orange |
Recommended Grade | Grade K+ |
Includes | 1 gallon bottle of paint |
Recommended Age | 5+ Years |
Description
Little MastersTM Tempera is the budget friendly choice for the young artist. Little Masters offers the familiar properties of temperas in 12 vibrant hues. Little MastersTM Temperas are certified AP non-toxic. Each bottle contains one gallon of paint.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER 9" Steel Strap Cutter (0990T)
- PCI Pci Brother Tn436C Tn-436C Cyan Toner (TN-436C-PCI)
- WESTERN PLASTICS Film Hybrid80 Plus 17"x1500, PK4 (HPL15)
- HANDY ART Little Masters Washable Tempera Paint, Pint, 6-Color Kit (882-770)
- HANDY ART Little Masters® Tempera Paint, Black, Gallon (204-755)
- HANDY ART Little Masters® Tempera Paint, Violet, Gallon (204-740)
- HANDY ART Little Masters® Tempera Paint, Yellow, Gallon (204-710)
- HANDY ART Acrylic Paint Half Gallon, Ultra Blue (102-065)
- HANDY ART Little Masters® Tempera Paint, White, Gallon (204-705)
- HANDY ART Little Masters Washable Tempera Paint, Blue, 16 oz., 6PK (211730)
- CHARLES LEONARD Ball Bearing Compass and 6 Inch Protractor Combo Set, PK12 (80960)
- Handy Art