Shop All Arts & Crafts
Handy Art
Little Masters Tempera Paint, Orange, 32 oz., 6PK
Mfr # 203715
Zoro # G104838384
product price: $31.39
/pk 6, $5.23/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (6) 32 oz.
- Material Tempera Paint
- Includes 6 bottles of paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 203715
- Zoro # G104838384
- UPC # 194629006724
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | (6) 32 oz. |
Details
Color | Orange |
Material | Tempera Paint |
Includes | 6 bottles of paint |
Description
Little Masters Tempera is the budget friendly choice for the young artist. Brilliant and rich opaque colors are smooth flowing and offer endless creativity and color blending possibilities. Cleans up easily with soap and water. Water based and Certified AP Non-Toxic. Each bottles includes 16 oz. of paint. Sold as a pack of 6 bottles.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Binding Cover, 8-1/2x11", 7.5mil, PVC, PK100 (52089)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 1.5"x 1.5", Clear (R1.5-1.5)
- GALLOPADE Presidents, Inventors & Explorers Biography FunBook, Set of 13 (FBSETPIE)
- BROTHER LC4063PK INKvestment Ink, 1,500 Page-Yield, Cyan/Magenta/Yellow, PK3 PK (LC4063PKS)
- HANDY ART Little Masters Tempera Paint, Blue, 32 oz., 6PK (203730)
- HANDY ART Little Masters Tempera Paint, White, 32 oz., 6PK (203705)
- HANDY ART Little Masters Tempera Paint, Red, 16 oz., 12PK (201720)
- HANDY ART Acrylic Paint Half Gallon, Chrome Yellow (102-010)
- HANDY ART Acrylic Paint Half Gallon, Mars Black (102-100)
- HANDY ART Little Masters Washable Tempera Paint, Blue, 16 oz., 6PK (211730)
- SULYN Pony Beads in Box, 2300-Piece Set (SUL55467)
- Handy Art