Shop All Arts & Crafts
Handy Art
Little Masters® Tempera Paint, Green, Gallon
Mfr # 204-745
Zoro # G7293965
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 gallon bottle of paint
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 204-745
- Zoro # G7293965
- UPC # 75176151443
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Green |
Includes | 1 gallon bottle of paint |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Little MastersTM Tempera is the budget friendly choice for the young artist. Little Masters offers the familiar properties of temperas in 12 vibrant hues. Little MastersTM Temperas are certified AP non-toxic. Each bottle contains one gallon of paint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Business Source BSN20862 Laminating Pouch; Ltr; 5Mil; 9 in. x 11.5 in.; 100-BX; Clear (BSN20862)
- BANKERS BOX Banker Box, Ltr, String Button, PK12 (00011)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK500 (61KV02)
- DECKER TAPE PRODUCTS Label, DL2443, HIGH CLAIM ITEM, 3" X 5" (DL2443)
- HANDY ART Little Masters® Tempera Paint, Blue, Gallon (204-730)
- HANDY ART Little Masters® Tempera Paint, Black, Gallon (204-755)
- HANDY ART Little Masters® Tempera Paint, White, Gallon (204-705)
- HANDY ART Little Masters® Washable Tempera Paint, Red, 32 oz., PK6 (213-720)
- HANDY ART Little Masters Washable Tempera Paint, Blue, 32 oz., 6PK (213730)
- HANDY ART Little Masters® Washable Tempera Paint, Yellow, Gallon (214-710)
- PACON Colored Paper, Lime, PK500 (102053)
- Handy Art