Shop All Arts & Crafts
Handy Art
Little Masters® Tempera Paint, Green, 32 oz., PK6
Mfr # 203-745
Zoro # G7292976
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Includes 6 - 32oz bottles of paint
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Handy Art
- MFR # 203-745
- Zoro # G7292976
- UPC # 194629006748
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Green |
Includes | 6 - 32oz bottles of paint |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Little MastersTM Tempera is the budget friendly choice for the young artist. Little Masters offers the familiar properties of temperas in 12 vibrant hues. Little Masters® Tempera paints are certified AP non-toxic. Each bottle is 32 oz. Sold as a pack of 6 bottles of paint.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Velocity, Bp, Rt, Med, Bk, PK12 (VLG11BK)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 8", Kraft, 25/Bundle (11K599)
- ZORO SELECT Triple Wall Gaylord Bottoms, 48" x 24" x 28", Kraft, 5/Bundle (55VJ70)
- SURTEK Clear Acrylic Packing Tape 2 X 40M (138024)
- HANDY ART Washable Finger Paint, Orange, 16 oz., PK6 (241-015)
- HANDY ART Washable Finger Paint, Blue, 16 oz., PK6 (241-030)
- HANDY ART Little Masters® Washable Tempera Paint, Yellow, 32 oz., PK6 (213-710)
- HANDY ART Handy Art® Washable Glitter Glue, 8 oz., Black, PK6 (146055)
- HANDY ART Handy Art® Acrylic Paint, 16 oz, Set of 6 (881-055)
- HANDY ART Marker Bottles 2oz/59ml, Dauber Tips + Caps, PK12 (900-003)
- HANDY ART Little Masters® Tempera Paint, White, Gallon (204-705)
- Handy Art