Shop All Arts & Crafts
Handy Art
Little Masters Tempera Paint, Blue, 16 oz., 12PK
Mfr # 201730
Zoro # G104838414
product price: $31.15
/pk 12, $2.60/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (12) 16 oz.
- Material Tempera Paint
- Includes 12 bottles of paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 201730
- Zoro # G104838414
- UPC # 194629089833
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | (12) 16 oz. |
Details
Color | Blue |
Material | Tempera Paint |
Includes | 12 bottles of paint |
Description
Little Masters Tempera is the budget friendly choice for the young artist. Brilliant and rich opaque colors are smooth flowing and offer endless creativity and color blending possibilities. Cleans up easily with soap and water. Water based and Certified AP Non-Toxic. Each bottles includes 16 oz. of paint. Sold as a pack of 12 bottles.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Mountable Hanging Storage, Mesh (3244BL)
- BRADY Wraptor A6500 Replacement V-Block Springs (A6500-SPRING)
- MARKAL Lumber-Timber Marker, Wax, Red, 4-3/4" L (82232)
- PARTNERS BRAND Grocery Bags, 12" x 7" x 17", Kraft, 500/Case (BGG110K)
- HANDY ART Little Masters Tempera Paint, Red, 16 oz., 12PK (201720)
- HANDY ART Acrylic Black Gesso 32 oz, PK2 (440-103)
- HANDY ART Handy Art® Washable Glitter Glue, 8 oz., Multi-Color, PK6 (146100)
- HANDY ART Little Masters Washable Tempera Paint, Blue, 16 oz., 6PK (211730)
- HANDY ART Acrylic Paint Half Gallon, Titan White (102-000)
- HANDY ART Acrylic Paint Half Gallon, Mars Black (102-100)
- PACON Rainbow Kraft Paper, 36"x1000ft., Purple (63330)
- Handy Art