Shop All Arts & Crafts
Handy Art
Fabric Paint Kit, Regular Colors, 4 oz. Bottles, PK9
Mfr # 885-060
Zoro # G7293152
product price: $29.55
/pk 9, $3.28/ea
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Mixing White, Canary Yellow, Chrome Orange, Forest Green, Phthalo Blue, Flag Red, Violet, Chocolate Brown And Carbon Black
- Recommended Grade Grade 2+
- Recommended Age 7+ Years
- Includes 9 - 4oz bottles of paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 885-060
- Zoro # G7293152
- UPC # 75176156530
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Mixing White, Canary Yellow, Chrome Orange, Forest Green, Phthalo Blue, Flag Red, Violet, Chocolate Brown And Carbon Black |
Recommended Grade | Grade 2+ |
Recommended Age | 7+ Years |
Includes | 9 - 4oz bottles of paint |
Description
Handy Art® Fabric Paint opens up endless possibilities of creativity on all your fabric projects. Works on natural and most synthetic fabrics and can be applied directly from bottle tip or brush, stamp, sponge, block or screen printed. Dries to a soft, flexible finish. Heat setting with an iron is required for a permanent and washable finish. Handy Art® Fabric Paint is certified AP non-toxic. Set of 9 - 4 oz. bottles in assorted. Store in the handy bucket provided.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Sheet Protector, 11x8.5, Clear, PK100 (90125)
- QUALARC Post w/E1 Economy mailbox, ornate base, horsehead finial (LPST-701-E1-BL)
- LEARNING RESOURCES Pretend And Play® Healthy Food Set (5340)
- GHENT Rubber Bulletin Board 24" x 36", Confetti (ATR23-CF)
- HANDY ART Handy Art® Washable Glitter Glue, 8 oz., Black, PK6 (146055)
- HANDY ART Handy Art® Washable Glitter Glue, 8 oz., Orange, PK6 (146015)
- HANDY ART Little Masters® Tempera Paint, Yellow, Gallon (204-710)
- HANDY ART Washable Finger Paint, Black, 16 oz., 6PK (241055)
- HANDY ART Little Masters Tempera Paint, Light Green, Gallon (204742)
- HANDY ART Little Masters Tempera Paint, Blue, 32 oz., 6PK (203730)
- AMACO AMACO Self-Hardening Clay, 25 lbs. (47339A)
- Handy Art