Shop All Arts & Crafts
Handy Art
Acrylic Paint Half Gallon, Mars Black
Mfr # 102-100
Zoro # G4113082
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acrylic, Plastic
- Includes 1 bottle
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Handy Art
- MFR # 102-100
- Zoro # G4113082
- UPC # 75176102308
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Mars Black |
Material | Acrylic, Plastic |
Includes | 1 bottle |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Handy Art® Student Acrylic is a high quality, economical classroom acrylic. This full spectrum of brilliant colors dry to a permanent, water resistant and flexible semi-gloss finish. Can be used on most any surface: paper, fabric, wood, plastic, glass, cardboard, metal and canvas. Water based and AP Certified non-toxic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder, Assorted Primary Colors, 10PK (32950)
- CREATIVE CONVERTING Monster Truck Mylar Balloon, 18", 10PK (340173)
- QUARTET 18"x24" Magnetic Whiteboard, Aluminum Frame (SM531)
- PACON Kraft Paper Roll, 24"x1000ft., Natural (5824)
- HANDY ART Acrylic Paint Half Gallon, Brite Red (102-040)
- HANDY ART Acrylic Paint Half Gallon, Ultra Blue (102-065)
- HANDY ART Acrylic Paint Half Gallon, Titan White (102-000)
- HANDY ART Little Masters® Tempera Paint, Violet, Gallon (204-740)
- HANDY ART Little Masters® Washable Tempera Paint, Orange, Gallon (214-715)
- HANDY ART Little Masters® Tempera Paint, Red, Gallon (204-720)
- PACON Poster Board, 4-Ply, 28"x22", White, PK25 (104159)
- Handy Art