Shop All Arts & Crafts
Handy Art
Acrylic Paint Half Gallon, Chrome Yellow
Mfr # 102-010
Zoro # G4113119
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acrylic, Plastic
- Includes 1 bottle
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 102-010
- Zoro # G4113119
- UPC # 75176101585
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Chrome Yellow |
Material | Acrylic, Plastic |
Includes | 1 bottle |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Handy Art® Student Acrylic is a high quality, economical classroom acrylic. This full spectrum of brilliant colors dry to a permanent, water resistant and flexible semi-gloss finish. Can be used on most any surface: paper, fabric, wood, plastic, glass, cardboard, metal and canvas. Water based and AP Certified non-toxic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 36" x 36" x 12", Kraft, 10/Bundle (493U54)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97402G)
- C-LINE PRODUCTS Sheet Protector, Side-Load, PK50 (62313)
- THE PACKAGING WHOLESALERS 16 x 16 x 16 Cube Cardboard Corrugated Boxes (BS161616)
- HANDY ART Acrylic Paint Half Gallon, Brite Red (102-040)
- HANDY ART Acrylic Paint Half Gallon, Chrome Orange (102-025)
- HANDY ART Acrylic Paint Half Gallon, Titan White (102-000)
- HANDY ART Handy Art® Acrylic Paint, 16 oz, Set of 6 (881-055)
- HANDY ART Acrylic Paint Half Gallon, Ultra Blue (102-065)
- HANDY ART Washable Finger Paint, Orange, 16 oz., PK6 (241-015)
- TREND Praise Word Stinky Stickers, Round, Scratch/Sniff, (TEPT6480)
- Handy Art