Shop All Arts & Crafts
Handy Art
Acrylic Paint Half Gallon, Brite Red
Mfr # 102-040
Zoro # G4111280
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acrylic, Plastic
- Includes 1 bottle
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 102-040
- Zoro # G4111280
- UPC # 75176101820
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Brite Red |
Material | Acrylic, Plastic |
Includes | 1 bottle |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Description
Handy Art® Student Acrylic is a high quality, economical classroom acrylic. This full spectrum of brilliant colors dry to a permanent, water resistant and flexible semi-gloss finish. Can be used on most any surface: paper, fabric, wood, plastic, glass, cardboard, metal and canvas. Water based and AP Certified non-toxic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILOFAX Black Notebook, A5 Size Filofax (B115007U)
- GEN BAG, GRCRY, PPR, HD, 500, KFT (GX10500)
- TEXAS INSTRUMENTS TI-36X Pro Scientific Calculator (TI36XPRO)
- QUALITY PARK Packing List Envelope, Orange, PK1000 (QUA46896)
- HANDY ART Acrylic Paint Half Gallon, Chrome Yellow (102-010)
- HANDY ART Acrylic Paint Half Gallon, Mars Black (102-100)
- HANDY ART Acrylic Paint Half Gallon, Chrome Orange (102-025)
- HANDY ART Little Masters Washable Tempera Paint, Blue, 32 oz., 6PK (213730)
- HANDY ART Little Masters Washable Tempera Paint, Pint, 6-Color Kit (882-770)
- HANDY ART Washable Finger Paint, Blue, 16 oz., PK6 (241-030)
- MARSH Marsh® Rolmark Replacement Roller, Black, 1/Each (STRO42)
- Handy Art