Shop All Arts & Crafts
Handy Art
Acrylic Paint 16 oz, Violet, 3PK
Mfr # 101075
Zoro # G904838409
product price: $30.15
/pk 3, $10.05/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3 bottles of paint
- Material Acrylic Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 101075
- Zoro # G904838409
- UPC # 194629006045
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Violet |
Includes | 3 bottles of paint |
Material | Acrylic Paint |
Description
These acrylic paints combine high quality with low cost and are the preferred choice for paint parties! You can explore most any idea or project with this economical spectrum of colors. Use on most surfaces: paper, fabric, wood, plastic, glass, cardboard, metal and canvas. Rich and durable colors dry to a permanent, water resistant and flexible semi-gloss finish. Clean up with soap and water. Certified AP Non-Toxic and Gluten-Free. Each bottle includes 16 oz. of paint. Sold as a pack of 3 bottles.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Cell Phone Car Mount Kit, Black (STFWK-01-R8)
- BROTHER Black Drum Unit 50K YLD (DR310CL)
- EPOCH DESIGN Epoch Design Locking Security Drop Box - Bronze (7418)
- SMEAD Folder, File, Ltr, 1/3 Ast, Lvn Pk (SMD12434)
- HANDY ART Acrylic Paint 16 oz, Burnt Umber, 3PK (101090)
- HANDY ART Marker Bottles 2oz/59ml, Dauber Tips + Caps, PK12 (900-003)
- HANDY ART Acrylic Paint, 8oz, Primary 8-Color Set (881-020)
- HANDY ART Little Masters® Tempera Paint, Green, Gallon (204-745)
- HANDY ART Acrylic Paint Half Gallon, Ultra Blue (102-065)
- HANDY ART Acrylic Paint (HAN102000)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, White (UBC63613)
- Handy Art