Shop All Arts & Crafts
Handy Art
Acrylic Paint 16 oz, Ultra Blue, PK3
Mfr # 101-065
Zoro # G7293186
product price: $26.15
/pk 3, $8.72/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 3 - 16oz bottles of paint
- Recommended Grade Grade 3+
- Recommended Age 8+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 101-065
- Zoro # G7293186
- UPC # 194629006021
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Ultra Blue |
Includes | 3 - 16oz bottles of paint |
Recommended Grade | Grade 3+ |
Recommended Age | 8+ Years |
Description
These acrylic paints combine high quality with low cost and are the preferred choice for paint parties! You can explore most any idea or project with this economical spectrum of colors. Use on most any surface: paper, fabric, wood, plastic, glass, cardboard, metal and canvas. Rich and durable colors dry to a permanent, water resistant and flexible semi-gloss finish. Clean up with soap and water. Certified AP Non-Toxic and Gluten-Free. Each bottle is 16 oz. Sold as a pack of 3 bottles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Marker, Ultra Fine Point, 2/CD, Black PK (SAN37161PP)
- NINJATEK NinjaFlex Midnight 1.75Mm 2Kg (3DNF0117520)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Clear, 24/Case (T9052291)
- ROARING SPRING Case of Wirebound Notebooks, 11"x8.5", 80 sheets of Green-tint Paper, 5x5 graph, brown kraft cover (11209cs)
- HANDY ART Little Masters Washable Tempera Paint, Pink, 16 oz., 6PK (211722)
- HANDY ART Little Masters Tempera Paint, Red, 16 oz., 12PK (201720)
- HANDY ART Little Masters® Washable Tempera Paint, Red, 32 oz., PK6 (213-720)
- HANDY ART Acrylic Paint 16 oz, Burnt Umber, 3PK (101090)
- HANDY ART Acrylic Paint (HAN102060)
- HANDY ART Metallic Tempera Paint, 16 oz., Gold, PK3 (231-162)
- PRANG Prang® Classic Art Markers, Fine Tip, 12 Colors, PK144 (X80744)
- Handy Art