Shop All Arts & Crafts
Handy Art
Acrylic Paint 16 oz, Titan White, PK3
Mfr # 101-000
Zoro # G7293938
product price: $33.69
/pk 3, $11.23/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 8+ Years
- Recommended Grade Grade 3+
- Includes 3 - 16oz bottles of paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 101-000
- Zoro # G7293938
- UPC # 194629005895
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Titan White |
Recommended Age | 8+ Years |
Recommended Grade | Grade 3+ |
Includes | 3 - 16oz bottles of paint |
Description
These acrylic paints combine high quality with low cost and are the preferred choice for paint parties! You can explore most any idea or project with this economical spectrum of colors. Use on most any surface: paper, fabric, wood, plastic, glass, cardboard, metal and canvas. Rich and durable colors dry to a permanent, water resistant and flexible semi-gloss finish. Clean up with soap and water. Certified AP Non-Toxic and Gluten-Free. Each bottle is 16 oz. Sold as a pack of 3 bottles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Premium Pistol Grip Dispenser (EP-675-2)
- POST-IT Flag, Arrows, Assortd, PK96 (684ARR4)
- THE PACKAGING WHOLESALERS 12 x 12 x 8 Cardboard Corrugated Boxes (BS121208)
- 2000 PLUS Stamp, Message Dater, 12 in 1 (038864)
- HANDY ART Little Masters® Tempera Paint, White, Gallon (204-705)
- HANDY ART Acrylic Paint Half Gallon, Mars Black (102-100)
- HANDY ART Little Masters® Tempera Paint, Orange, Gallon (204-715)
- HANDY ART Little Masters® Tempera Paint, Black, Gallon (204-755)
- HANDY ART Washable Finger Paint, Green, 16 oz., PK6 (241-045)
- HANDY ART Little Masters® Washable Tempera Paint, Yellow, 32 oz., PK6 (213-710)
- PACON Tablet, Picturestory, 24X16 Pk (PACMMK07426)
- Handy Art