Shop All Arts & Crafts
Handy Art
Acrylic Paint 16 oz, Burnt Umber, 3PK
Mfr # 101090
Zoro # G904838430
product price: $24.39
/pk 3, $8.13/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 3 bottles of paint
- Material Acrylic Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 101090
- Zoro # G904838430
- UPC # 194629006076
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Burnt Umber |
Includes | 3 bottles of paint |
Material | Acrylic Paint |
Description
These acrylic paints combine high quality with low cost and are the preferred choice for paint parties! You can explore most any idea or project with this economical spectrum of colors. Use on most surfaces: paper, fabric, wood, plastic, glass, cardboard, metal and canvas. Rich and durable colors dry to a permanent, water resistant and flexible semi-gloss finish. Clean up with soap and water. Certified AP Non-Toxic and Gluten-Free. Each bottle includes 16 oz. of paint. Sold as a pack of 3 bottles.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WITE-OUT EZ Correct Correction Tape, White (BICWOTAPP11)
- SWINGLINE Stapler, Tot, Purple (79173)
- UNIVERSAL ONE Box Hanging File Folders 8-1/2" x 14", 3" Expansion, Standard Green, Pk25 (UNV14153)
- UNI-BALL Rollerball Pen, Nonrefillable, 0.7mm, 8/PK, Assorted PK (UBC1782104)
- HANDY ART Acrylic Paint 16 oz, Violet, 3PK (101075)
- HANDY ART Little Masters® Washable Tempera Paint, White, Gallon (214-705)
- HANDY ART Acrylic Paint (HAN102060)
- HANDY ART Little Masters® Tempera Paint, Black, Gallon (204-755)
- HANDY ART Acrylic Paint (HAN102000)
- HANDY ART Metallic Tempera Paint, 16 oz., Copper, PK3 (231-164)
- GRAFIX 18 x 24 in. Double Tack 2-Sided Film, Archival Double Tac (GR451553)
- Handy Art