Shop All Arts & Crafts
Handy Art
Acrylic Gesso 32 oz, PK2
Mfr # 440-003
Zoro # G4114272
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 2 bottles
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Material Acrylic, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Handy Art
- MFR # 440-003
- Zoro # G4114272
- UPC # 194629107124
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White Gesso |
Includes | 2 bottles |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Material | Acrylic, Plastic |
Description
Handy Art® Acrylic White Gesso is an excellent quality student primer that dries to a flexible matte finish. Apply as an undercoating or primer to surface before painting to improve adherence. Clean up with soap and water. Certified AP Non-Toxic. Each bottle includes 32 oz. Sold as a pack of 2 bottles.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, 1961 ft. L, 20 mil (3CTU4)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 3-1/2 x 5, White, 100/Pack (8168)
- UNI-BALL Signo 207 Retract Gel Pen, Micro 0.5mm, Blk Ink, Smoke/Blk Barrel, PK12 (61255)
- SWINGLINE GBC VeloBind Reclosable Spines, Blue, PK25 (9741631)
- HANDY ART Washable Finger Paint, Orange, 16 oz., PK6 (241-015)
- HANDY ART Washable Finger Paint, Black, 16 oz., 6PK (241055)
- HANDY ART Little Masters Tempera Paint, Blue, 16 oz., 12PK (201730)
- HANDY ART Washable Finger Paint, Yellow, 16 oz., PK6 (241-010)
- HANDY ART Little Masters® Tempera Paint, Orange, Gallon (204-715)
- HANDY ART Little Masters® Washable Tempera Paint, Blue, Gallon (214-730)
- CRAYOLA Clay Sculpting Station (04-2912)
- Handy Art