Shop All General Purpose Gloves
Handson
Gloves GREEN LARGE
Mfr # 3697-GN-L
Zoro # G4759118
product price: $22.55
/ea
Sold in multiples of 2 for $45.10
$45.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handson
- MFR # 3697-GN-L
- Zoro # G4759118
- UPC # 867988000077
- Country of Origin China
- Category General Purpose Gloves
Description
HandsOn Gloves are a revolutionary concept that reaches far beyond the traditional curry combs, mitts and shedders on the market today. Wet or dry, they won’t slip or fall off while providing you and your animals with a more thorough and enjoyable bathing and grooming experience.The scrubbing nodules on the fingers and palms provide a deep thorough clean and are the best de-shedders on the market today. Another added benefit is your animals hair does not stick to the HandsOn Gloves; just a simple flick of the wrist and the hair instantly releases so you can go right back to caring for your animal.The textured surface and flexibility of our gloves allow you to better massage and improve circulation while distributing natural oils and promoting a healthy skin and coat.Wet or dry, these 5 fingered grooming gloves are unbeatable. The perfect combination of scrubbing nodules on fingers and palms. Your gloves will not slip or fall off even when wet and soapy. Best de-shedder on the market and it simply and easily releases accumulated hair.Relaxes and helps naturally build a bond with your animals. Massages muscles and stimulates circulation while helping to distribute natural oils for a healthy skin and coat. The gloves tactile touch gently cleans sensitive areas like legs, faces, ears and tight body contours.Your hands and fingernails stay clean with its versatile, flexible grip you can easily handle water hoses, shampoo bottles, lead ropes, leashes, or anything else you may need with your gloves on. Manure and other foul-smelling stains are much easier to clean with your HandsOn Gloves.Most animals will gravitate to you wanting more grooming and petting time. Animals favor the HandsOn touch far better than any other grooming/massage products. HandsOn grooming and petting allow you to connect with your animals on a level far beyond other grooming products.Compact, easily fits in your pocket, grooming caddy, tote or bag. Lightweight and extremely durable, doesn’t crack, tear or mildew even under heavy grooming and bathing conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size XL (10) (99-1-9790-10)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133547)
- ATLANTIC SAFETY PRODUCTS Lightning, Lightning Gloves, 5.2 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (BL-L)
- SIGNMISSION OSHA SAFETY FIRST Sign, Safety Goggles Must Be Worn While, 7in X 5in Decal, 5" W, 7" H, Portrait (OS-SF-D-57-V-11345)
- HANDSON Gloves PURPLE SMALL (3697-PU-S)
- MILWAUKEE TOOL Level 3 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) (48-22-8933B)
- GLACIER GLOVE Liners LargeXL (008BK-L-XL BLK)
- MAGID MultiMaster 18 oz NapIn Double Palm Gloves, 12PK (694SC)
- MCR SAFETY Gloves, Econ Cotton/Polyester 7 Gauge, S, 12PK (9634S)
- E-CLOTH High Performance Microfiber Dusting Glove 10 in. W X 8 in. L 1 pk (10652)
- HANDGARDS Comfortfit Powder Free Latex Free One Size Embossed Poly Glove, PK1000 (303120273)
- Handson Gloves & Hand Protection