Xtender 48 ft. Home Batting Cage; 24 xtender 2X
Mfr # HA78194
Zoro # G403684095
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hands On
- MFR # HA78194
- Zoro # G403684095
- UPC # 654204309478
- Country of Origin China
- Category Baseball & Softball Equipment
Description
The Xtender 48 Batting Cage is the most revolutionary batting cage ever developed!
The Xtender 48 arrives in two boxes, each box contains everything you need for a 24 foot batting cage. Just following the easy instructions and the cages join together to make a 48 foot home batting cage.
The secret to the affordability and durability of the Xtender Home Batting cage lies in the frame design and netting.
- First, the frame’s side supports are made of steel tubing to give the frame durability and maximum swinging area for the batter.
- Second, the middle arch of the frame is made of flexible fiberglass rod. This rod allows the cage to flex in the wind without bending or breaking.
- Third, the six power stakes are staked into the ground to give maximum frame support.
- Fourth, a rugged foam pad slides over each frame support to protect the frame from balls.
- Fifth, the extra strength catch net is made of 1 in. polypropylene netting compared to 2 in. netting used on other cages.
This smaller netting provides twice as much strength in the same amount of space. In fact, this netting is so small it doubles as a golf cage. And because you can connect Xtender cages together, you can increase the length of your cage just by ordering another Xtender Cage.
Features:- Solid Steel &Fiberglass Frame
- Foam Padding
- 1 in. Polypropylene Netting
- Steel Ground Stakes and Nylon Support Ropes
- Built-in Pitching Machine Harness
- Works Perfectly with Trend Sports Pitching Machines
- Fiberglass poles assemble quickly while adding strength and stability
- Foam Padding protects frame from damage
- 1 in. Polypropylene Netting is durable and strong
- Steel Ground Stakes provide rugged support
- Built-in Harness connects easily to pitching machine
- Recommended Ages: 6 years to Adult
- Use for Baseball or Golf
- Dimension - 48 x 12 x 48 ft.
- Item Weight - 5.4lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Classical V-Belt (1/2" X 34.5") 15" x3.5" x0.5" (A-A32.5)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/8 Inch Male NPT Hose Fitting, PK 6 (FGM016-D6)
- VULCAN Vulcan 34568 Wheelbarrow Tray, Steel, For 4 cu-Ft Wheelbarrow (34568)
- XPOSE SAFETY 12 ft x 22 ft 5 mil Tarp, Blue, Polyethylene (BT-1222-X)
- BATTER UP IND Baseball Pitching Mound (BA452220)
- HEATER Heater CR129 Crusher With 4 Hour Battery (CR129)
- PERFECTPITCH 25 lbs Dry Line Marker, Gray (PE3353275)
- PERFECTPITCH Lacrosse Equipment Bag, Red (PE2543113)
- WIFFLE BALL Baseball Plstc Wht 3"D (639C)
- CHAMPION SPORTS Champion Sports LG84BK 11 in. Single Knee Shinguard; Black (LG84BK)
- CHAMPION SPORTS Champion Sports OLB1 3 in. Premium Leather Official League Baseball; White & Red - Pack of 12 (OLB1)
- Hands On Baseball & Softball Equipment