Shop All UL Class Fuses
Hands On
UL Class Fuse, Fast-Acting, 250V AC
Mfr # HA985306
Zoro # G904149888
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
- Brand HANDS ON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hands On
- MFR # HA985306
- Zoro # G904149888
- UPC # 727272318175
- Country of Origin China
- Category UL Class Fuses
Details
Speed | Fast-Acting |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Item | UL Class Fuse |
Brand | HANDS ON |
Description
We are very proud to provide with the sports and recreation products with high quality and standards. Our products are named for its durability and designed with the up to date needs with creativity and innovations. We always work towards to fulfill the requirements of our end users.
Features- Fast-Acting Fuse
- Power: 250V
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 4.60 to 16A, 3P, NEMA S00 (3RB31134TB0)
- SQUARE D Neutral Lug Kit (LK100AN)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Orange (CR15IG)
- CALBRITE Conduit Clamp, 316 SS, 1-1/4 In (S61200SC00)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 10A, 600V AC, Indicating (A6D10R)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 300A, 700V AC, Non-Indicating (A70QS300-4)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 1-4/10A, 250V AC, Nonindicating (A2D1-4/10R)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 7A, 600V AC, Non-Indicating (LPJ-7SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 2.80A, 600V AC, Non-Indicating (FRS-R-2-8/10)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 300A, 600V AC, Nonindicating (TRS300R)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 3A, 600V AC, Non-Indicating (SLC003)
- Hands On UL Class Fuses