Shop All Busways & Bus Plugs
Hands On
Pro Installer Z 200A Bus Bar
Mfr # HA1531001
Zoro # G211927001
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hands On
- MFR # HA1531001
- Zoro # G211927001
- UPC # 780997305295
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 200A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 250A, 250V AC, Non-Indicating (FRN-R-250)
- GE Thermal Unit, 8.47 to 9.92A (CR123C955A)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 8in W x 4in D x 5ft L, Chrome (KK-8x4x5-EZ)
- SQUARE D Busway, 200A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3620G)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- VICTRON ENERGY Busbar to connect 5 CIP100200100 (CIP100400060)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- BEP MARINE Busbar, 200A, 50V DC (777-Z10W-200)
- BEP MARINE ATC Bus bar - 6 Way - 5mm Input Stud (80-712-0039-00)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160040010)
- Hands On Power Distribution