Home Run Mini And Lite-Ball Cage
Mfr # HA322495
Zoro # G603684147
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hands On
- MFR # HA322495
- Zoro # G603684147
- UPC # 661541356133
- Country of Origin China
- Category Baseball & Softball Equipment
Description
Introducing HomeRun Home Batting Cage, the most affordable and revolutionary batting cage ever developed for improving your hitting at home. Take hit after hit without the hassle of chasing down every ball and watch your batting average soar with your own home batting cage. The Trend Sports® HomeRun Home Batting Cage delivers innovation and quality in an affordable batting cage right to your own backyard. Built for ease-of-use and durability the HomeRun sets-up in minutes. The unique fiberglass pole design, strong 0.75 in. poly netting, and steel ground stakes provide unusual strength and support along with the flexibility to withstand the elements. Measuring 12 feet long, 12 feet wide, and 10 feet high the HomeRun is the smartest batting cage for home use.
Features- DuraFlex Fiberglass Frame.
- 1.25 in. Durable Poly Netting.
- Steel Ground Stakes and Nylon Support Ropes.
- Built-in 12 x 12 in. Pitching Machine Opening.
- Works Perfectly with Trend Sports Fireball &Starting Pitcher Machines.
- Fiberglass poles assemble quickly while adding strength and stability.
- 1.25 in. Poly Netting is durable and strong.
- Steel Ground Stakes provide rugged support.
- Built-in opening for Lite-Ball or Mini-Ball machines.
- Recommended Ages: 6 years to Adult.
- Use for Lite Mini Ball, Lite Baseball,&Lite Softball.
- Dimension - 12 x 12 x 12 ft.
- Item Weight - 5.4lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME BIKE TUBE W/SLIME 16"" (30051)
- MAXX AIR MAXXAIR 00-06401K Maxxfan Deluxe Vent 12V Smoke (00-06401K)
- MTD Oil Drain Tube Kit (753-06684P)
- CAMCO AWNING HOLD DOWN STRAP KIT (42514)
- CELEBRACION 5 x 3 ft. Drag Mat (CE2665475)
- CENTURY Century 2138-010215 Premium Sport Bag - Black; Large (2138-010215)
- CHAMPION SPORTS Pitchers Plate, 6.5 lb., Rubber (80)
- WHOLE-IN-ONE Heavy Duty 100 lb Dry Line Marker (WH38218)
- SPORT SUPPLY GROUP Umpire's Ball Bag (MCB94XXX)
- RAWLINGS Hockey Style Design Catchers Helmet, Scarlet (1383964)
- HEATER Heater BP4999 Big Play 9 x 7 ft. Sports Kingkong Swing Practice Net (BP4999)
- Hands On Sporting Goods