ford Custom Towing Mirrors
Mfr # HA357570
Zoro # G003738839
Product Information
- Brand Hands On
- MFR # HA357570
- Zoro # G003738839
- UPC # 661541620142
- Country of Origin China
- Category Automotive Mirrors
Description
's Custom Towing Mirrors were designed to fit over standard factory rearview side mirrors, and are available in over 40 exclusive applications to fit a variety of popular truck and SUV models. The Custom Towing Mirror is durable, aerodynamic, and sleeve fitted to your vehicles specifications.
These mirrors will slide snugly over your vehicles existing rearview side mirror, and features an additional adjustable mirror on the outboard end that extends your towing vision, without obstructing your existing vehicle mirror. No tools are required, and no marks or holes are left on your vehicle. The Towing Mirrors and installation knobs are made with durable ABS plastic known for its strength, rigidity, and unbreakable security.
The mirror face is made with scratch-resistant glass for years of unobstructed towing use. The installation wedges are formed from a polypropylene plastic that has excellent long-term shape conformity, and provides years of installation reliability. Custom Towing Mirrors can withstand the elements to provide increased all-weather Towing Vision capability.
Features- Slides over existing mirror with wedge lock security
- Custom design ensures a perfect fit, and no annoying vibration
- Easy installation with no tools required
- Does not obstruct existing mirror
- Sleek custom design compliments the existing mirror
- Custom Towing Mirrors WILL NOT fit onto stock side view mirrors equipped with additional lighting features that are not flush to your mirror, such as LED turn signals, automatic dimming, and puddle lights.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fuel Line Hose, 27029 (27029)
- MAIN FILTER STAUFF SF6707MG Replacement/Interchange Spin-On Filter (MF0058074)
- ROBINAIR Vacuum Pump 115, 1.5 Cfm, 1 Stage (15115)
- AGS Brass Elbow Compression Connector, 1/4 Tube, Male (1/8-27 NPT), 1/bag (CF-29B)
- HANDS ON 95500 Ford Oe Replacement Side Mirror Head - Chrome (HA89945)
- HANDS ON 49102 Round 2 In. Stick-On Convex Hotspot Mirror (HA357838)
- GROTE Fender Mount Mirror, Stainless Steel (28443)
- GROTE Mirror-Black-Hot Spot-Retail Pack, 12312-5 (12312-5)
- VELVAC Wide Angle Flat 6.5 X 6 S.Steel, 704093 (704093)
- GROTE Mirror- 5- Black- Rnd Clamp On Stack&Spo, 28032 (28032)
- VELVAC Sleeve & Nut Kit Brass (748215)
- Hands On Automotive Exterior Accessories