Shop All Bicycles & Scooters
Hands On
Bicycle Chain Silver 0.5 x 0.093 in.
Mfr # HA745184
Zoro # G203893956
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hands On
- MFR # HA745184
- Zoro # G203893956
- UPC # 657248380892
- Country of Origin China
- Category Bicycles & Scooters
Description
Features
- Use on internal hub gear 5 speed freewheel.
- Tensile strength over 10,000N (1,020kgf).
- 112 Links.
- Color - Silver.
- Dimension - 2 x 6 x 9 in.
- Size - 0.5 in. x 1/8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Files, 5/32", PK2 (23577)
- CORE TARPS 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-18X24)
- VICTOR Rat Trap, 10 1/2 in H, Beige (M205)
- MTD Spring-Lift Assist (732-05241A)
- HANDS ON Bicycle Light No. 806A 3 Led 2 Modes 4AA (HA45890)
- HANDS ON Bicycle Hub Step No. D017B Red (HA707155)
- HANDS ON Bicycle Chain Royal Blue 0.5 x 0.12 in. (HA950301)
- HANDS ON Blue Beach Cruiser Handle Bar Grip For Bicycles (HA620943)
- HANDS ON Bicycle Chain Purple 0.5 x 0.12 in. (HA889215)
- BELL SPORTS Bell Sports 7015462 27 in. Bicycle Tire Tube (107201)
- BIG ROC TOOLS Big Roc Tools 57SATB1102O New BMX Fixie Racer Alloy Handlebar Stem - Orange; 8 x 2 in. (57SATB1102O)
- Hands On Bicycles & Scooters