Shop All Bicycles & Scooters
Hands On
Bicycle Chain Purple 0.5 x 0.12 in.
Mfr # HA889215
Zoro # G603893969
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hands On
- MFR # HA889215
- Zoro # G603893969
- UPC # 727272210318
- Country of Origin China
- Category Bicycles & Scooters
Description
Features
- Single speed.
- 112 Links.
- Color - Purple.
- Dimension - 2 x 6 x 9 in.
- Size - 0.5 in x 1/8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Minnesota Vikings Checkerboard Canopy (618-42C)
- LOGO BRANDS Miami 24 Can Cooler (169-63)
- SIGNMISSION GRAND OPENING BANNER SIGN new store sign signs open soon (B-Grand Opening)
- ILC Replacement For Ezgo / Cushman / Textron 2701328 (Ezgo / Cushman / Textron 2701328)
- HANDS ON Bicycle Chain Royal Blue 0.5 x 0.12 in. (HA950301)
- HANDS ON Bicycle Light No. 806A 3 Led 2 Modes 4AA (HA45890)
- HANDS ON Blue Beach Cruiser Handle Bar Grip For Bicycles (HA620943)
- HANDS ON Bicycle Hub Step No. D017B Red (HA707155)
- HANDS ON Bicycle Chain Silver 0.5 x 0.093 in. (HA745184)
- WINTHER Toddler Trike (WIN580)
- MILLSIDE INDUSTRIES Millside Industries 1500-513 20 in. x 38 in. Wooden Wagon with 5 in. x 13 in. Tires (1500-513)
- Hands On Bicycles & Scooters