Shop All Truck Bed Liners & Mats
Hands On
6.5 ft. Ford F150 Custom Fit Bed Mat 2015
Mfr # HA350724
Zoro # G003882952
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hands On
- MFR # HA350724
- Zoro # G003882952
- UPC # 661541629312
- Country of Origin China
- Category Truck Bed Liners & Mats
Description
Features
- Helps prevent cargo from shifting & damaging your truck bed
- Extra thick .375" (9.52mm) rubber compound construction
- Rubber cleats help keep mat in place & allow water to drain
- Highly compressed rubber resists abrasions & tears
- Will not rust, crack, or break - even in extreme temperatures
- Resists common fuel & oil spills
- Rubber material deflects uv rays to reduce fading
- Custom fit applications contour around wheel wells for a perfect fit
- Trimming may be required for short bed applications
- Color: Black
- Material: Rubber
- Size: 6.5 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inflator Gauge, 5 to 120 psi (2FDL1)
- PUROLATOR Purolator L35399 Purolator Premium Engine Protection Oil Filter (L35399)
- DORMAN Engine Coolant Recovery Tank Cap, 54201 (54201)
- GATES Auto V-Belt, Industry Number 9570HD (9570HD)
- HANDS ON Tool Box Moisture Absorbing Mat (HA357759)
- WESTIN Tailgate Mat (50-6515)
- WEATHERTECH TechLiner, 36907 (36907)
- BOOMERANG RUBBER Truck Bed Mat, Black, Unfinished, Rubber (TM666BAGGED)
- DEE ZEE 07-17 SILVERADO/SIERRA 5.5FT BEDMATS (DZ86972)
- HUSKY LINER 13-16 FUSION NOT HYBRID TRUNK LINER BLACK (43751)
- BEDRUG 15-18 F150 6.5FT BED BEDRUG BEDLINER (BRQ15SBK)
- Hands On Truck Bed & Tailgate Accessories