Shop All Handheld Flashlights
Hands On
350 Lumen Realtree MAX-5 Camo Handheld LED Spotlight
Mfr # HA445298
Zoro # G504150734
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hands On
- MFR # HA445298
- Zoro # G504150734
- UPC # 747216352119
- Country of Origin China
- Category Handheld Flashlights
Description
Features
- 350 lumens on high, 300 lumens on low
- Cree XPGII R5 super bright 3W LED
- ABS poly carbonate rubber construction
- Rubberized bezel
- High/low/SOS modes
- Magnetic switch with locking function
- Lanyard with rescue whistle
- Top adjustable bracket for carrying or to stand alone
- 9-hour burn time on low, 4-hour burn time on high & 20-hour burn time on SOS
- Includes 3 AA batteries
- Finish: Realtree MAX Camo
- Lumen: 350
- Weight: 2.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Incand Bulb E12 Clr 7.5W (03755)
- ILC Replacement for GE General Electric G.E Tel/120psb White LED Replacement replacement light bulb lamp (TEL/120PSB WHITE LED REPLACEMENT GE GENERAL ELE)
- ILC Replacement for PHILIPS 20MR16/FL36 (20MR16/FL36 PHILIPS)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1800LM 6500K Soft White Type A+B G13 Base 12-Pack (LR34190-12PK)
- ENERGIZER Black Yes AA (ENYMHT61)
- NIGHTSTICK Orange No Led General Purpose Handheld Flashlight, 270 lm (NSP-1260)
- COAST PolySteel 700 LED Flashlight (3000684)
- PELICAN Black Rechargeable Led Tactical Handheld Flashlight, Proprietary, 803 lm lm (8060AC110)
- MAXXEON Maxxeon MNMXN00810 420 Lumen Cyclops USB Rechargeable LED Work Light (MNMXN00810)
- PELICAN Yellow No Led Industrial Handheld Flashlight, 160 lm (3315C)
- COAST CUTLERY Led Flashlight Blk 100Lm (30142)
- Hands On Handheld Flashlights