Shop All Automotive Mufflers & Exhaust Pipes
Hands On
24201 Glass Pack Muffler 24 In.
Mfr # HA90106
Zoro # G103961038
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hands On
- MFR # HA90106
- Zoro # G103961038
- UPC # 654204389470
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
The all new Hush ThrushTM Super TurboTM mufflers provide that vintage sound you love with the performance you expect. The improved tri-flow design of the Hush ThrushTM Super TurboTM enhances flow and performance. Available in today's most popular sizes, all mufflers are reversible for maximum installation and flexibility. "The Vintage Sound, Today's PowerTM" of the Hush ThrushTM Super TurboTM makes it the perfect choice for that classic hot rod and today's muscle car.
Specification- Heavy Gauge Steel Shell Construction For Maximum Durability
- Straight-Through Design For Maximum Exhaust Flow And Power
- Smooth Flowing Perforated Center Tube Minimizes Turbulence
- Continuous Roving Fiberglass Technology For Powerful Tone And Long Life
- Expandable AKDQ Bushings
- Shape - Round
- Inlet Position - Center
- Outlet Position - Center
- Finish - Powder Coated
- Color - Red
- Material - Steel
- Internal Construction - Glass Pack
- Inlet/Outlet Diameter - 2.5 in.
- Overall Length - 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Brake Diaphragm Type 24 (031031)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 8-1/16 In (BT372-10)
- KENT SAFETY Rescue Throw Bag, With 50ft. Rope (152800-300-050-13)
- K-TOOL INTERNATIONAL Tow Strap W/ Looped Ends 3"X30', 30,000 Lb Cap (KTI73812)
- FLOWMASTER 09-14 F150 4.6L 5.0L 5.4L V8 CAT-BACK ALL WHEEL BASES SUPER 40 SERIES MUFFLER (817522)
- WALKER EXHAUST Exhaust Tail Pipe, 45686 (45686)
- WALKER EXHAUST Exhaust Elbow, 41436 (41436)
- WALKER EXHAUST Exhaust Muffler, 18966 (18966)
- WALKER EXHAUST EXHAUST ELBOW (41378)
- WALKER EXHAUST EXHAUST Y PIPE (40202)
- VIBRANT PERFORMANCE 4IN O.D. ALUMINUM 90 DEGREE BEND - POLISHED (2876)
- Hands On Emission Control Parts