24 in. Ring Buoy USCG Approved; Orange
Mfr # HA1086924
Zoro # G503738841
Product Information
- Brand Hands On
- MFR # HA1086924
- Zoro # G503738841
- UPC # 739608253852
- Country of Origin China
- Category Boat Anchors & Equipment
Description
It’s all about being Safe; is the leading manufacturer of Lifeguard Products. Our product assortment includes Rescue Tube Cover, Hip Packs, Kick Boards, Umbrellas and other accessories. Our mission is to build an enduring culture of safety that minimises injuries and increases protection. We focus on delivering the best products in the industry. Our reliable and innovative products protect people and provide emergency personal treatment. Hip Packs are made to withstand the rigorous use of EMS professionals and guards in the field. They are made of durable, tear resistant nylong construction, including a heavy duty adjustable 45" waist strap. The hip pack comes with three water-resistant zipper pockets.
Specifications- Color: Orange
- Dimension: 3" H x 3" W x 24" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RARITAN Water Heater Anode Magnesium 12/20 Gal 16-1/8" (1790010)
- WESTWARD Transmission Jack, Heavy Duty, 1.5 Ton (1VW35)
- MITYVAC Manual Fluid Dispenser, 7-1/2" L (MV6400)
- GATES Classical Section Wrapped V-Belt, B84 (B84)
- HANDS ON Dock Bumper Straight Dockguard; 18 in. - White (HA266994)
- SEACHOICE PWC Sand Anchor With Buoy (41171)
- GREENFIELD PRODUCTS Greenfield Products 2114-B PVC Coated Anchor Chain - 3/16" x 4', Black (2114-B)
- TOMMY DOCKS Dock Pipe Galv Stl 6' (A-50017)
- MINN KOTA Talon Bms Side Shim Kit (1810212)
- ROCK SLIDE ENGINEERING Rock Slide Engineering R-Se Aluminum Fairlead (RO439408)
- GREENFIELD Greenfield 514-RD Vinyl Coated River Anchor - Red, 14 lb. (514-RD)
- Hands On Boat Anchors & Equipment