Shop All Engine Components
Hands On
1965-95 Chevy Big Block 396-427-454-502 Tall Steel Valve Covers - Black
Mfr # HA982114
Zoro # G504026787
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hands On
- MFR # HA982114
- Zoro # G504026787
- UPC # 727272152502
- Country of Origin China
- Category Engine Components
Description
Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.
Features- 1965-95 Chevy Big Block 396-427-454-502 Tall Steel Valve Covers
- Color: Black
- Baffled: Yes
- Breathers Included: No
- Gaskets Included: No
- Grommets Included: No
- Valve Cover Hole Style: 1.25" Push-In Style
- Mounting Hardware Included: No
- Valve Cover Finish: Black
- Valve Cover Height: Tall Style (3.62")
- Valve Cover Material: Steel
- Valve Cover Mounting Style: Perimeter Bolt
- Valve Cover Top Style: Smooth
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1904SL)
- ILC Replacement for GENERAC POWER SYSTEMS 0E4271 STARTER (0E4271 STARTER)
- AFTERMARKET MFM1685031PM Power Steering Pump 27365 1685031M92 (MF-M-1685031-PM-SON)
- BALDWIN FILTERS Air Element, 8 x 1-13/32 in. (PA4474)
- HANDS ON 16 in. Steel Dominator Air Cleaner Base- Black for Chevy; Ford & Mopar (HA1320676)
- HANDS ON TBSHOCK2 Tool Box Lid Lift Support (HA90146)
- HANDS ON 1993-95 Chevy & GMC; Trucks Air Cleaner Top - Black (HA982101)
- HANDS ON RA4 Back Pack Blower Rack (HA1574643)
- A & I PRODUCTS Fan, 7 Blade 15.7" x15" x2" (A-SBA145306800)
- BUYERS PRODUCTS SAM Double-Acting Hydraulic Cylinder similar to Good Roads® OEM- 99806239 (1304550)
- MISHIMOTO 35 Inlet Diameter 45 Degree Blue Silicone (MMCP-3545BL)
- Hands On Engine Components