Shop All Engine Components
Hands On
1965-95 Chevy Big Block 396-427-454-502 Tall Polished Aluminum Valve Covers - Finned
Mfr # HA982204
Zoro # G004026751
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hands On
- MFR # HA982204
- Zoro # G004026751
- UPC # 727272121447
- Country of Origin China
- Category Engine Components
Description
Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.
Features- Comes with two oil baffles and stainless steel bolt kit
- There is one breather hole in each cover
- They are the tall style to clear high performance roller rockers
- Valve Cover Finish: Polished
- Valve Cover Height: Tall Style (3.687 in. )
- Valve Cover Material: Cast Aluminum
- Valve Cover Mounting Style: Perimeter Bolt
- Valve Cover Top Style: Finned
- Baffled: Yes
- Breathers Included: No
- Gaskets Included: No
- Grommets Included: No
- Valve Cover Hole Style: 1.25 in. Push-In Type
- Mounting Hardware Included: Yes
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 23 Piece Professional Steel Tire Changing Tool Set (GTY-BN7018S)
- JOHNSON PUMP Insta-Lube Oil Change Package (65000)
- GE BALLAST Ge Ballast 64818 2 Pack 14 15 & 20 Watt Fluorescent Starters (64818)
- GROTE Turn Signal Switch Harness-Universal, 69680 (69680)
- HANDS ON TBSHOCK2 Tool Box Lid Lift Support (HA90146)
- HANDS ON 16 in. Steel Dominator Air Cleaner Base- Black for Chevy; Ford & Mopar (HA1320676)
- HANDS ON RA4 Back Pack Blower Rack (HA1574643)
- HANDS ON 1993-95 Chevy & GMC; Trucks Air Cleaner Top - Black (HA982101)
- ZEROSTART CIRCULATION HEATER, OVERHEAT TSTAT ONLY 750W 120V 63A, 58 HOSE (3308001)
- FEL-PRO Engine Timing Cover Gasket Set, TCS 45121 (TCS 45121)
- GRAYWERKS Engine Timing Cover, 103003 (103003)
- Hands On Engine Components