Shop All Engine Components
Hands On
1965-72 Chevy Big Block 396-427-454 Short OEM Style-Recessed Corner Steel Valve Covers - Orange
Mfr # HA982179
Zoro # G404026702
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hands On
- MFR # HA982179
- Zoro # G404026702
- UPC # 727272121423
- Country of Origin China
- Category Engine Components
Description
Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.
Features- They are baffled and short style
- Driver side has a recessed corner for corvettes or cars with power brakes
- These valve covers do not have dripper rails
- 1965-72 Chevy 396-427-454 big block engines
- Valve Cover Finish: Orange
- Valve Cover Height: Stock Style (2.25 in. )
- Valve Cover Material: Steel
- Valve Cover Mounting Style: Perimeter Bolt
- Valve Cover Top Style: Smooth
- Baffled: Yes
- Breathers Included: No
- Gaskets Included: No
- Grommets Included: No
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, Truck, PK25 (18381)
- BANDO Auto Serpentine Belt, 12Pk1700 (12PK1700)
- PERMATEX Permatex Silicone Spray Lubric Sil.Spray Lube, 80070 (80070)
- BETTER BUILT 70IN CROSSOVER CLASSIC SINGLE LID NARROW, LO-PROFILE TRUCK TOOL BOX (73010284)
- HANDS ON 1993-95 Chevy & GMC; Trucks Air Cleaner Top - Black (HA982101)
- HANDS ON 16 in. Steel Dominator Air Cleaner Base- Black for Chevy; Ford & Mopar (HA1320676)
- HANDS ON RA4 Back Pack Blower Rack (HA1574643)
- HANDS ON TBSHOCK2 Tool Box Lid Lift Support (HA90146)
- LUNATI Valve Spring Kit (LNT73925K1)
- A & I PRODUCTS Heater, Engine Block Frost Plug (1-3/4") 4.5" x4.5" x3" (A-5B641)
- SUZUKI Suzuki 769998 Folkmaster Suzuki Harmonica (769998)
- Hands On Engine Components