Shop All Engine Components
Hands On
1958-86 Chevy Small Block 283-305-327-350-400 Short Polished Aluminum Valve Covers - Ball Milled
Mfr # HA1320813
Zoro # G504026794
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hands On
- MFR # HA1320813
- Zoro # G504026794
- UPC # 797410463241
- Country of Origin China
- Category Engine Components
Description
Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.
Features- They are baffled and short (OEM) style
- There is one hole in each cover
- Valve Cover Finish: Polished
- Valve Cover Height: Short (OEM) Style (2.56 in. )
- Valve Cover Material: Cast Aluminum
- Valve Cover Mounting Style: Perimeter Bolt
- Valve Cover Top Style: Ball Milled
- Baffled: Yes
- Breathers Included: No
- Gaskets Included: No
- Grommets Included: No
- Valve Cover Hole Style: 1.25" Push-In Type
- Mounting Hardware Included: No
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SEAL BX60 PLUGS ORANGE (SSLRA)
- ILC Replacement for Welch Allyn Wa-hpx06500 replacement light bulb lamp (WA-HPX06500 WELCH ALLYN)
- AUTOTEX Wiper Motor, 12V (H131)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger, 10A, 12V, Compatible with standard and AGM batteries (SC1339)
- HANDS ON RA4 Back Pack Blower Rack (HA1574643)
- HANDS ON TBSHOCK2 Tool Box Lid Lift Support (HA90146)
- HANDS ON 1993-95 Chevy & GMC; Trucks Air Cleaner Top - Black (HA982101)
- HANDS ON 16 in. Steel Dominator Air Cleaner Base- Black for Chevy; Ford & Mopar (HA1320676)
- SEAL PWR ENGINE PART Plastigage .001-.003, Spg-1 (SPG-1)
- ZEROSTART Starting Fluid Atomizer 0.13 Shot Size (8202974)
- ARP LS1 LS2 HEX OIL PAN BOLT KIT (134-6901)
- Hands On Engine Components