Shop All Automotive Mufflers & Exhaust Pipes
Hands On
17808 Universal Soundfx Exhaust Mufflers
Mfr # HA352486
Zoro # G803736004
product price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hands On
- MFR # HA352486
- Zoro # G803736004
- UPC # 661541602810
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Features
- Quality Performance And Acoustics
- 100 Percent Aluminized Material For Longer Life And Quality Appearance
- Two Tubes / Two Partitions Internal Design
- OE-Equivalent Direct-Fit Designs For Easy Installation And Quick Service Bay Turnaround
- Shape: Oval
- Inlet Position: Center
- Inlet Diameter (IN): 2-1/4 Inch
- Outlet Position: Offset
- Outlet Diameter (IN): 2-1/4 Inch
- Color: Silver
- Material: Aluminized Steel
- Internal Construction: Two Tubes
- Fits for various make, model, year
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Spark Plug Boot Pliers, 10 1/4 In. (PLS140)
- SPRINGFIELD MARINE Springfield Marine 1280108-Mpl Regatta Polished Pedestal - 8" (1280108-MPL)
- TRUCK-LITE Signal-Stat, Led, Red Rectangular, 16 Diode, Marker Clearance Light, P2, 2 Screw (2660-3)
- AGS 13/32 Aluminum Hose to Hose SPLICE/KLEDGE-LOK A/C Repair Union (ACR-156)
- HANDS ON 24201 Glass Pack Muffler 24 In. (HA90106)
- AP EXHAUST Muffler-Msl Maximum, 700474 (700474)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 47845 (47845)
- WALKER EXHAUST Exhaust Muffler, 18945 (18945)
- WALKER EXHAUST Exhaust Muffler, 18966 (18966)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 48352 (48352)
- WALKER EXHAUST Exhaust Elbow, 41099 (41099)
- Hands On Emission Control Parts