17000 Round Car Mirror
Mfr # HA89934
Zoro # G003684341
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hands On
- MFR # HA89934
- Zoro # G003684341
- UPC # 654204387957
- Country of Origin China
- Category Automotive Mirrors
Description
The Car Mirror was designed to be a universal replacement for most small original equipment mirrors on most cars. The car mirror features a 4.75 inch round chrome plated steel mirror head with a 4.25 inch glass surface. The mirror head is fully adjustable utilizing an offset ball and socket attachment system. The large glass surface combined with the offset pivoting head provides the ultimate in rearward vision.
The Car Mirror may be used on either the driver or passenger side by simply turning the head in the opposite direction before installation. It was designed to mount using existing holes so drilling may not be necessary with some applications. The base of the mirror is made of chrome plated plastic and will never rust of corrode. The total length of the base is 4.875 inches, and contains 2 mounting holes on each end that are exactly 3.8125 inches apart. The included gasket may also be used as a template to drill holes for new installations. The self-tapping screws provided will accommodate both replacement installations as well as new installations.
- Ball and socket design allows for easy adjustment
- Offset from center for greater visibility
- Resists rust and corrosion
- 4.25 inch mirror face with a fully adjustable mirror head
- Easy installation - Replaces original equipment
- Color - Chrome
- Dimension - 4.25 W x 4.25 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 1.50 Oz., PK25 (T150N)
- STENS Oem Replacement Belt 265-966 For Wright Mfg. 71460063 (265-966)
- ECHO 2-Cycle Engine Oil, Bottle, 2.6 fl oz, Synthetic Blend, Not Specified, ISO-L-EGD Certified (6450001GE)
- BALDWIN FILTERS Air Filter, 4-3/32 x 15-3/32 in. (PA2427)
- HANDS ON 95500 Ford Oe Replacement Side Mirror Head - Chrome (HA89945)
- HANDS ON 49102 Round 2 In. Stick-On Convex Hotspot Mirror (HA357838)
- LONGVIEW TOWING MIRROR LongView Towing Mirror LVT-1800 The Original Slip On Tow Mirror For Chevy/GMC 14 - Current (LVT-1800)
- GROTE Round Convex Mirror, 8 In. (12183)
- VELVAC Replacement 2010 Motor (709329)
- VELVAC 2020, R, C/Man, W, E2003,102"Bk (715408)
- CAMCO Towing Mirror Clamp-On - Double Mirror (25653)
- Hands On Automotive Mirrors