Shop All Handheld Flashlights
Hands On
1500 Lumen Tactical Flashlight
Mfr # HA16372
Zoro # G404150674
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hands On
- MFR # HA16372
- Zoro # G404150674
- UPC # 657248227227
- Country of Origin China
- Category Handheld Flashlights
Description
Features
- 1,500 lumens
- Cree XHP50 20W LED
- Anodized aluminum alloy
- High/low/SOS modes
- Rear tactical switch
- Spot-to-flood feature with up to 1,181ft beam distance
- Water-resistant IPX7
- Up to 5-hour burn time
- Includes 6 AA batteries
- Lumen: 1500
- Weight: 1.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1 Light 7 in. Vanity Diamond in. U in. Channel Glass White (SF76-273)
- ELCO LIGHTING 4 Airtight Smooth Cone Reflector Trim" (EL901W)
- AFX Ashland LED Flush Mount, Watts: 20 (ALDF1318LAJD1GY)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 75W, 120V (R532 BL)
- POLICE SECURITY FLASHLIGHTS Sleuth 2.0 Slide Focus 300 Lumen Lightweight Flashlight (98404)
- NITECORE MT10C 920 Lumen EDC Flashlight with Red Light (MT10C)
- DEWALT USB-C Rechargeable Flashlight (DCL183)
- STREAMLIGHT STL- 61500 Flipmate USB Rechargeable Work LightBlack (STL-61500)
- SONA ENTERPRISES 6 51 LED 2IN1 29 UV 22 White LED Flashlight WLanyard (FL34UV51)
- STREAMLIGHT Stinger 2020 120V AC12V DC 1 holder Black (STL78101)
- STREAMLIGHT Streamlight® 44910 Waypoint® 1000 Lumen Rechargeable LED Pistol Grip Spotlight (44910)
- Hands On Handheld Flashlights