14-19 Custom Towing Mirrors Silverado-Sierra
Mfr # HA349639
Zoro # G303738720
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hands On
- MFR # HA349639
- Zoro # G303738720
- UPC # 661541619030
- Country of Origin China
- Category Automotive Mirrors
Description
's Custom Towing Mirrors were designed to fit over standard factory rearview side mirrors, and are available in over 40 exclusive applications to fit a variety of popular truck and SUV models. The Custom Towing Mirror is durable, aerodynamic, and sleeve fitted to your vehicles specifications.
These mirrors will slide snugly over your vehicles existing rearview side mirror, and features an additional adjustable mirror on the outboard end that extends your towing vision, without obstructing your existing vehicle mirror. No tools are required, and no marks or holes are left on your vehicle. The Towing Mirrors and installation knobs are made with durable ABS plastic known for its strength, rigidity, and unbreakable security.
The mirror face is made with scratch-resistant glass for years of unobstructed towing use. The installation wedges are formed from a polypropylene plastic that has excellent long-term shape conformity, and provides years of installation reliability. Custom Towing Mirrors can withstand the elements to provide increased all-weather Towing Vision capability.
Features- Slides over existing mirror with wedge lock security
- Custom design ensures a perfect fit, and no annoying vibration
- Easy installation with no tools required
- Does not obstruct existing mirror
- Sleek custom design compliments the existing mirror
- Custom Towing Mirrors WILL NOT fit onto stock side view mirrors equipped with additional lighting features that are not integrated, such as LED turn signals, automatic dimming, and puddle lights. Please review fit chart to ensure fit before placing an order.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO HITCH, ELITE WT DIST 1200 LB KIT (48069)
- BALDWIN FILTERS Fuel/Water Separator, 5-5/16x3-5/32 In (BF9875-DM)
- DORMAN Wheel Nut M12-1.50 Standard - 19Mm Hex, 14Mm Length, Dorman - Autograde 611-062 (611-062)
- FAIRCHILD INDUSTRIES G3083 - 1980-1990 Oldsmobile 88 Trunk Seal (G3083)
- HANDS ON 49102 Round 2 In. Stick-On Convex Hotspot Mirror (HA357838)
- VELVAC Control Switch/Remote Mirror Assy (747129)
- VELVAC Spot Mirror, Center Mount (708453)
- VELVAC Replacement Glass With Heater (709309)
- VELVAC R, Head, 2020Xg, R, H/R, H/M, Bk, Ltd, Gmc (716522)
- VELVAC 5.5' Wire Harness/Remotes (747329)
- VELVAC Wide Angle Flat 6.5 X 10 Black Plstc (704152-5)
- Hands On Automotive Mirrors