Shop All Magnifiers
This Product is Discontinued
Hands-Free
Fold-Up Magnifier, Lighted, 10.0X (Discontinued)
Mfr # 3436
Zoro # G4032226
This Product is Discontinued
Key Features
- Power 10X
- Lens Dia. 1/2 in
- Includes Battery
- Features Backlit
- Lens Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hands-Free
- MFR # 3436
- Zoro # G4032226
- Country of Origin China
- Category Magnifiers
Dimensions
Lens Dia. | 1/2 in |
Lens Diameter | 0.5 in |
Details
Item | Fold-Up Magnifier |
Power | 10X |
Includes | Battery |
Features | Backlit |
Description
Fold-Up Magnifier, Power 10X, Lens Diameter 0.5 in, Features Backlit, Includes Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.