Shop All Rack Protectors
This Product is Discontinued
Handle-It
Double End Rack Protector 48"L x 10"W x 12"H, Yellow (Discontinued)
Mfr # RP-48-HD
Zoro # G0684923
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Glossy Yellow
- Overall Height 12 in
- Usable Opening Width 5 in
- Base Width 4 in
- Overall Length 55-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Handle-It
- MFR # RP-48-HD
- Zoro # G0684923
- Country of Origin Multiple
- Category Rack Protectors
Dimensions
Overall Height | 12 in |
Usable Opening Width | 5 in |
Base Width | 4 in |
Overall Length | 55-1/4" |
Details
Color | Glossy Yellow |
Item | Double End Outside Rack Protector |
Finish | Powder Coated |
Mounting | Floor |
Material | Steel |
Description
Double End Outside Rack Protector, Overall Height 12 in, Glossy Yellow, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.