Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Treads
Stair Nosing, Yellow, 36" W, 2-3/4" D
Mfr # NSN122736YL0
Zoro # G1835351
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Yellow
- Material Aluminum
- Thickness 1/4 in
- Standards ANSI, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Handi Treads
- MFR # NSN122736YL0
- Zoro # G1835351
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36 in |
Lip Height | 1 1/8 in |
Depth | 2 3/4 in |
Size (DxW) | 2 3/4 in x 36 in |
Details
Item | Stair Nosing |
Color | Yellow |
Material | Aluminum |
Thickness | 1/4 in |
Standards | ANSI, OSHA |
Installation Method | Fasteners |
Tread Pattern | Grit Coating |
Includes | Stainless Steel Screws |
Base Material | Aluminum |
Nose Style | Square |
Surface Design | Raised Discs |
Edge Style | Round |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Installation Hardware Included | Yes |
Two-Stage Installation | No |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Yellow, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Aluminum, Overall Depth 2 3/4 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing, Standards ANSI, OSHA, Thickness 1/4 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Premium Cowhide Leather Palm with Gaunt Cuff, Size XL, 12PK (GL1004WXL)
- BUFFALO Hvy WT Oil Only Laminated Pads, PK100 (90822)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-4X)
- BRADLEY Std. Eyewash ASM, Plastic Bowl (S90-284)
- HANDI TREADS Stair Nosing, Gray, 48" W, 9" D (NSN129048GY0)
- HANDI TREADS Stair Nosing, Yellow, 36" W, 3-3/4" D (NST103736YL0)
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Glow Grit, PK4 (HTTG0624LP4)
- HANDI TREADS Stair Nosing, Silver, 36" W, 3-3/4" D (NST103736SL0)
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Reflective Stripe Grit, PK4 (HTTG0624RP4)
- HANDI TREADS Stair Nosing, Gray, 30" W, 2-3/4" D (NSN122730GY0)
- INCOM Extra-Coarse Anti-Skid Tape (SG6504B)
- Handi Treads Anti-slip tapes, Treads & Stair Nosings