Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Treads
Stair Nosing, Silver, 36" W, 3-3/4" D
Mfr # NST103736SL0
Zoro # G1835318
original price:
$28.74
13% off
new price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36 in
- Color Silver
- Material Aluminum
- Thickness 3/32 in
- Standards ANSI, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Treads
- MFR # NST103736SL0
- Zoro # G1835318
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36 in |
Depth | 3 3/4 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Tread Cover |
Color | Silver |
Material | Aluminum |
Thickness | 3/32 in |
Standards | ANSI, OSHA |
Tread Pattern | Grit Coating |
Installation Method | Concrete Anchor, Screws |
Includes | (14) 3/4 in Stainless Steel Screws |
Nose Style | Square |
Tread Material | Aluminum |
Installation Hardware Included | Yes |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Surface Design | Raised Discs |
Edge Style | Round |
Two-Stage Installation | No |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Silver, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes (14) 3/4 in Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Concrete Anchor, Screws, Material Aluminum, Overall Depth 3 3/4 in, Overall Width 36 in, Product Type Anti-Slip Stair Tread Strip, Standards ANSI, OSHA, Thickness 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1cass, Complbl, Adh, 2.00" x 1.00"h, Wh (C200X100YJC)
- WELDAS Sweatsopad Welding Non-Suspender Headgear Sweatband (20-3100V)
- ERGODYNE Ergodyne® Chill-Its® 6500 Wrist Sweatband, Black, One Size (12402)
- PIG Lite-Dri Loose Abs, Recycled Cellulose (PLP410)
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Gray, incl. screws (NSN122730GYT)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Yellow, incl. screws (NST633730YLT)
- HANDI TREADS Stair Nosing, Brown, 30" W, 9" D (NSN129030BR0)
- HANDI TREADS Stair Nosing, Brown, 48" W, 2-3/4" D (NSN122748BR0)
- HANDI TREADS Stair Nosing, Brown, 30" W, 2-3/4" D (NSN122730BR0)
- HANDI TREADS Stair Nosing, Gray, 48" W, 9" D (NSN129048GY0)
- TOP TAPE & LABEL. INCOM Anti Slip Traction Walk Tape Roll, 2 x 60' (SG7002CB)
- Handi Treads Anti-slip tapes, Treads & Stair Nosings