Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Treads
Stair Nosing, Silver, 36" W, 2-3/4" D
Mfr # NSN122736SL0
Zoro # G1835193
original price:
$39.29
14% off
new price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Silver
- Material Aluminum
- Thickness 1/4 in
- Standards ANSI, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Treads
- MFR # NSN122736SL0
- Zoro # G1835193
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36 in |
Depth | 2 3/4 in |
Lip Height | 1 1/8 in |
Size (DxW) | 2 3/4 in x 36 in |
Details
Item | Stair Nosing |
Color | Silver |
Material | Aluminum |
Thickness | 1/4 in |
Standards | ANSI, OSHA |
Installation Method | Fasteners |
Tread Pattern | Perforated |
Includes | Stainless Steel Screws |
Surface Design | Raised Discs |
Base Material | Aluminum |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Installation Hardware Included | Yes |
Nose Style | Square |
Edge Style | Round |
Two-Stage Installation | No |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Silver, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Aluminum, Overall Depth 2 3/4 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing, Standards ANSI, OSHA, Thickness 1/4 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Dual-sensor Smoke Alarm, Alarm Audible Alert, Battery (KID21007385N)
- CARHARTT T-Shirt, Desert, 4XL (K87-DES 4XL REG)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH5110)
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Black Grit, PK4 (HTTG0624BP4)
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Gray, incl. screws (NSN122730GYT)
- HANDI TREADS Stair Nosing, Gray, 30" W, 2-3/4" D (NSN122730GY0)
- HANDI TREADS Stair Nosing, Gray, 30" W, 3-3/4" D (NST103730GY0)
- HANDI TREADS Stair Nosing, Silver, 36" W, 3-3/4" D (NST103736SL0)
- HANDI TREADS Stair Nosing, Gray, 48" W, 2-3/4" D (NSN122748GY0)
- HY-KO 48In Aluminum Red Driveway Marker, 24PK (A10236)
- Handi Treads Anti-slip tapes, Treads & Stair Nosings