Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Treads
Stair Nosing, Gray, 36" W, 2-3/4" D
Mfr # NSN122736GY0
Zoro # G1852273
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Gray
- Material Aluminum
- Thickness 1/4 in
- Standards ANSI, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Treads
- MFR # NSN122736GY0
- Zoro # G1852273
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36 in |
Depth | 2 3/4 in |
Lip Height | 1 1/8 in |
Size (DxW) | 2 3/4 in x 36 in |
Details
Item | Stair Nosing |
Color | Gray |
Material | Aluminum |
Thickness | 1/4 in |
Standards | ANSI, OSHA |
Tread Pattern | Grit Coating |
Installation Method | Fasteners |
Includes | Stainless Steel Screws |
Nose Style | Square |
Base Material | Aluminum |
Installation Hardware Included | Yes |
Edge Style | Round |
Surface Design | Raised Discs |
Two-Stage Installation | No |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Gray, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Aluminum, Overall Depth 2 3/4 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing, Standards ANSI, OSHA, Thickness 1/4 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 4-3/4" Length (SHOOK475)
- CONDOR Leather Drivers Gloves, Goatskin, 2XL, PR (2MCZ5)
- TALON TRAX Size 8 Men's Steel Rubber Boot, White (45DZ25)
- CONDOR 3XL Class 2 High Visibility Vest, Orange (1YAL7)
- HANDI TREADS Stair Nosing, Gray, 48" W, 3-3/4" D (NST103748GY0)
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Reflective Stripe Grit, PK4 (HTTG0624RP4)
- HANDI TREADS Stair Nosing, Gray, 30" W, 2-3/4" D (NSN122730GY0)
- HANDI TREADS Stair Nosing, Gray, 30" W, 9" D (NSN129030GY0)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Yellow, incl. screws (NST633730YLT)
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Glow Grit, PK4 (HTTG0624LP4)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum (500BY5)
- Handi Treads Anti-slip tapes, Treads & Stair Nosings