Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Treads
Stair Nosing, Brown, 48" W, 9" D
Mfr # NSN129048BR0
Zoro # G1835257
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Brown
- Material Aluminum
- Thickness 1/4 in
- Standards ANSI, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Treads
- MFR # NSN129048BR0
- Zoro # G1835257
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Depth | 9 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Nosing |
Color | Brown |
Material | Aluminum |
Thickness | 1/4 in |
Standards | ANSI, OSHA |
Tread Pattern | Grit Coating |
Installation Method | Fasteners |
Includes | Stainless Steel Screws |
Base Material | Aluminum |
Installation Hardware Included | Yes |
Surface Design | Raised Discs |
Nose Style | Square |
Two-Stage Installation | No |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Edge Style | Round |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Brown, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Aluminum, Overall Depth 9 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread, Standards ANSI, OSHA, Thickness 1/4 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-dex Axle, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (63-532PF/XXL)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Gray (M34A TL)
- ALLEGRO INDUSTRIES Nova 3 Replaceme Nt Inner Lens 10Pkg (NV37-22)
- CROSSFIRE Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, (2254)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Black, incl. screws (NST633730BKT)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Yellow, incl. screws (NST633730YLT)
- HANDI TREADS Stair Nosing, Brown, 48" W, 2-3/4" D (NSN122748BR0)
- HANDI TREADS Stair Nosing, Yellow, 36" W, 2-3/4" D (NSN122736YL0)
- HANDI TREADS Stair Nosing, Silver, 36" W, 3-3/4" D (NST103736SL0)
- HANDI TREADS Stair Nosing, Brown, 48" W, 3-3/4" D (NST103748BR0)
- BLUE DOLPHIN Paint Tape Ext1.88X54.6Y (TP EXT R 0200)
- Handi Treads Anti-slip tapes, Treads & Stair Nosings