Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Treads
Stair Nosing, Brown, 48" W, 2-3/4" D
Mfr # NSN122748BR0
Zoro # G1816171
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Brown
- Material Aluminum
- Thickness 1/4 in
- Standards ANSI, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Treads
- MFR # NSN122748BR0
- Zoro # G1816171
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Depth | 2 3/4 in |
Lip Height | 1 1/8 in |
Size (DxW) | 2 3/4 in x 48 in |
Details
Item | Stair Nosing |
Color | Brown |
Material | Aluminum |
Thickness | 1/4 in |
Standards | ANSI, OSHA |
Tread Pattern | Grit Coating |
Installation Method | Fasteners |
Includes | Stainless Steel Screws |
Base Material | Aluminum |
Edge Style | Round |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Installation Hardware Included | Yes |
Two-Stage Installation | No |
Nose Style | Square |
Surface Design | Raised Discs |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Brown, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Aluminum, Overall Depth 2 3/4 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Standards ANSI, OSHA, Thickness 1/4 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Slip-On Sideshield, For Safety Glasses, Conforming, Plastic, Clear, Universal Fit, 1 Pair (3BE76)
- PORTWEST Bolton Painters Bib, Med (S810)
- DURABLE CORP 4' X 6' Black Anti-Fatigue Mat (597S46BK)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SP-A)
- HANDI TREADS Stair Nosing, Brown, 30" W, 2-3/4" D (NSN122730BR0)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Yellow, incl. screws (NST633730YLT)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Gray, incl. screws (NST633730GYT)
- HANDI TREADS Stair Nosing, Gray, 30" W, 3-3/4" D (NST103730GY0)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Black, incl. screws (NST633730BKT)
- HANDI TREADS Stair Nosing, Gray, 30" W, 2-3/4" D (NSN122730GY0)
- 3M Traction Tape, Tan, 0.47"x36yd. (3M 5401 0.47 X 36YD)
- Handi Treads Anti-slip tapes, Treads & Stair Nosings