Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Treads
Stair Nosing, Brown, 36" W, 2-3/4" D
Mfr # NSN122736BR0
Zoro # G1835388
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Brown
- Material Aluminum
- Thickness 1/4 in
- Standards ANSI, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Treads
- MFR # NSN122736BR0
- Zoro # G1835388
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36 in |
Lip Height | 1 1/8 in |
Depth | 2 3/4 in |
Size (DxW) | 2 3/4 in x 36 in |
Details
Item | Stair Nosing |
Color | Brown |
Material | Aluminum |
Thickness | 1/4 in |
Standards | ANSI, OSHA |
Installation Method | Fasteners |
Tread Pattern | Grit Coating |
Includes | Stainless Steel Screws |
Two-Stage Installation | No |
Base Material | Aluminum |
Installation Hardware Included | Yes |
Surface Design | Raised Discs |
Edge Style | Round |
Nose Style | Square |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Brown, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Aluminum, Overall Depth 2 3/4 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing, Standards ANSI, OSHA, Thickness 1/4 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Full Brim Hard Hat, Type 1, Class E (60249)
- BRADY Pipe Marker, Domstic Hot Water Supply, Grn (7352-4)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1018L)
- BRIGHTON-BEST Ironclad® EXO2-PIG-05-XL Project Impact Gloves, Brown, 1 Pair, XL (EXO2-PIG-05-XL)
- HANDI TREADS Stair Nosing, Gray, 30" W, 9" D (NSN129030GY0)
- HANDI TREADS ClearGrip 2"x15' Non-Slip Adhesive Tape, Rubberized (HTPC0215CP1)
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Black Grit, PK4 (HTTG0624BP4)
- HANDI TREADS Glow Grit Non-Slip Tape 2in x 15 ft, Industrial Adhesive (HTPG0215LP1)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Gray, incl. screws (NST633730GYT)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Brown, incl. screws (NST633730BRT)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (241BF-4)
- Handi Treads Anti-slip tapes, Treads & Stair Nosings