Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Treads
Stair Nosing, Black, 36" W, 3-3/4" D
Mfr # NST103736BK0
Zoro # G1835117
original price:
$33.86
7% off
new price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Black
- Material Aluminum
- Thickness 3/32 in
- Standards ANSI, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Treads
- MFR # NST103736BK0
- Zoro # G1835117
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36 in |
Depth | 3 3/4 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Tread Cover |
Color | Black |
Material | Aluminum |
Thickness | 3/32 in |
Standards | ANSI, OSHA |
Installation Method | Concrete Anchor, Screws |
Tread Pattern | Grit Coating |
Includes | (14) 3/4 in Stainless Steel Screws |
Edge Style | Round |
Nose Style | Square |
Surface Design | Raised Discs |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Tread Material | Aluminum |
Two-Stage Installation | No |
Installation Hardware Included | Yes |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Black, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes (14) 3/4 in Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Concrete Anchor, Screws, Material Aluminum, Overall Depth 3 3/4 in, Overall Width 36 in, Product Type Anti-Slip Stair Tread Strip, Standards ANSI, OSHA, Thickness 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher Wall Hanger, Wall Bracket, Steel, For Tank Weight 20.9 lb 6 PK (01007-P006)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- MCR SAFETY NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK (6015XL)
- ACCUFORM 0.1 Height, 4.25 Width, Self-Adhesive Polyester (NAP1514P)
- HANDI TREADS Stair Nosing, Gray, 30" W, 2-3/4" D (NSN122730GY0)
- HANDI TREADS Stair Nosing, Yellow, 36" W, 2-3/4" D (NSN122736YL0)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Yellow, incl. screws (NST633730YLT)
- HANDI TREADS Stair Nosing, Brown, 48" W, 3-3/4" D (NST103748BR0)
- HANDI TREADS ClearGrip 2"x15' Non-Slip Adhesive Tape, Rubberized (HTPC0215CP1)
- HANDI TREADS Stair Nosing, Black, 36" W, 2-3/4" D (NSN122736BK0)
- TOP TAPE AND LABEL INCOM® Safety Tape Reflective Striped Red/White, 3"W x 30'L, 1 Roll (RST137)
- Handi Treads Anti-slip tapes, Treads & Stair Nosings