Shop All Reference Books
Handi Treads
Other Reference Book, Stop The Slip, English, Paperback, Publisher: Thom Disch
Mfr # STSBook-SC
Zoro # G1835342
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 6 in
- Depth 5/8 in
- Subject Matter Reducing Slips, Trips and Falls
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Handi Treads
- MFR # STSBook-SC
- Zoro # G1835342
- UPC # 780998354919
- Country of Origin United States
- Category Reference Books
Dimensions
Width | 6 in |
Depth | 5/8 in |
Height | 9 in |
Details
Language | English |
Item | Reference Book |
Subject Matter | Reducing Slips, Trips and Falls |
Book Type | Other |
Book Format | Paperback |
Book Title | Stop The Slip |
Publisher | Thom Disch |
ISBN-10 | 9780998354910 |
Book Description | Reducing Slips, Trips and Falls, Main Cause of Emergency Room Visits |
ISBN-13 | 9780998354910 |
Book Edition | 1st. |
Number of Pages | 396 |
Publication Date | 01/01/2017 |
Description
Reference Book, Stop The Slip, Paperback, Publisher Thom Disch, Book Edition 1st., Publication Date 01/01/2017, ISBN-10 9780998354910, ISBN-13 9780998354910, Language English, Number of Pages 227
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Modern Masters ME208 1G Iron Reactive Metallic Paint (ME208-GAL)
- LEARNING RESOURCES Write + Wipe Demonstration Clock (0573)
- BETA Heavy Duty Scissor, 200mm (017840020)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PC2-I)
- ELECTRONIC SPECIALTIES ESSENTIALS OF ELECTRIC POWER BOOK (ES183)
- WILSON JONES Minute Book, Red (W396-11)
- ZORO SELECT Torque Guide, Inch And Metric, English (2UUK3)
- BARCHARTS BarCharts 9781423239963 Pre-Calculus Equations & Answers Laminated Study Guide (9781423239963)
- JJ KELLER Road Atlas, US, 11 in. W, 15-3/8 in. H (72022)
- MANCOMM Regulations Book, Number of Pages 449 (47B-002-40)
- JJ KELLER Safety and DOT Reference Book, Federal Motor Carrier Safety Regulations Handbook, English (765)
- Handi Treads Reference Books