Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Treads
Handi Treads Aluminum Powder Coated Safety Non-Slip Stair Tread Yellow
Mfr # NST633730YLB
Zoro # G403891356
original price:
$45.54
9% off
new price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Treads
- MFR # NST633730YLB
- Zoro # G403891356
- UPC # 630733103077
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Description
This non slip aluminum treads are designed to be easily installed in any indoor, outdoor, residential, commercial, or government location. The patented stair tread design reduces the possibility of slips and falls on stairs, ramps, and platforms. This non slip aluminum treads are an inexpensive permanent solution to slip and fall hazards. Alternatives such as grit tape and grip paint wear out quickly and need to be replaced in a matter of months.
Features- Color - Yellow
- Aluminum Handi-Tread
- Non skid traction stair treads
- Size - 3.75 x 30 in.
- Because the aluminum will not fade, rust, or leave behind a sticky or slippery residue
- Non skid treads are designed to be mounted outdoors on wood stairs, wood porches, wood ramps, wood marina decks, and other wood walking surfaces
- A single non slip safety tread can be mounted to a wood surface in under a minute with little effort
- Each 30 in. long tread has 8 (eight) mounting holes for a quick, easy installation
- Dimension - 30 x 3.75 x 0.06 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Pull Strap, Eyewash (32-000403-0000)
- MASTER LOCK Lockout Station, Unfilled, 15-1/2 In H (1483B)
- ACCUFORM Chemical Sign, Chemical Name, 10x7 in, Adhesive Vinyl (ZFD841VS)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13W, Brn, PR (RK6736)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Brown, incl. screws (NST633730BRT)
- HANDI TREADS Stair Nosing, Gray, 30" W, 3-3/4" D (NST103730GY0)
- HANDI TREADS Stair Nosing, Brown, 48" W, 2-3/4" D (NSN122748BR0)
- HANDI TREADS Stair Nosing, Gray, 30" W, 2-3/4" D (NSN122730GY0)
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Reflective Stripe Grit, PK4 (HTTG0624RP4)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Black, incl. screws (NST633730BKT)
- CONDOR Anti-Slip Tape, Very Course, 46 Grit Size, Solid, Black 2 in x 60 ft, 41 mil Thickness, Rubber (GRAN13539)
- Handi Treads Anti-slip tapes, Treads & Stair Nosings