Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Treads
Handi Treads Aluminum Powder Coated Non Slip Stair Tread Black
Mfr # NST633730BKB
Zoro # G303891371
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Treads
- MFR # NST633730BKB
- Zoro # G303891371
- UPC # 630733103039
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Description
This non slip aluminum treads are designed to be easily installed in any indoor, outdoor, residential, commercial, or government location. The patented stair tread design reduces the possibility of slips and falls on stairs, ramps, and platforms. This non slip aluminum treads are an inexpensive permanent solution to slip and fall hazards. Alternatives such as grit tape and grip paint wear out quickly and need to be replaced in a matter of months.
Features- Color - Black
- Powder coated aluminum handi-tread
- Non skid traction stair tread
- Size - 3.75 x 30 in.
- With eight 0.190 in. Diameter mounting holes.
- Non slip treads will not rust, fade, or require replacement
- A single non slip safety tread can be mounted to a wood surface in under a minute with little effort
- Each 30 in. long tread has 8 mounting holes for a quick, easy installation
- Can be installed outdoors on wood stairs, wood porches, wood ramps, wood marina decks, wood walking surfaces that become slippery and unsafe
- Dimension - 30 x 3.75 x 0.06 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock® Rotating Electrical Plug Lockout, 487 (487)
- REFRIGIWEAR Mask Silver Magic Three Hole Black (0058RBLKOSA)
- SAS SAFETY SAFETY GLASSES-CLEAR (SA5125)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (KKC4FN-03-M)
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Reflective Stripe Grit, PK4 (HTTG0624RP4)
- HANDI TREADS Stair Nosing, Black, 36" W, 2-3/4" D (NSN122736BK0)
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Glow Grit, PK4 (HTTG0624LP4)
- HANDI TREADS Stair Nosing, Gray, 30" W, 2-3/4" D (NSN122730GY0)
- HANDI TREADS Stair Nosing, Black, 36" W, 3-3/4" D (NST103736BK0)
- HANDI TREADS Stair Nosing, Gray, 30" W, 9" D (NSN129030GY0)
- MUTUAL INDUSTRIES 3" X 1000' Asbestos Hazard - 3 Color (17769-0-3000)
- Handi Treads Anti-slip tapes, Treads & Stair Nosings