Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Treads
Handi Treads Aluminum Powder Coated Non-Slip Stair Nosing Yellow
Mfr # NSN122730YLB
Zoro # G603891330
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Treads
- MFR # NSN122730YLB
- Zoro # G603891330
- UPC # 630733113175
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Description
This non slip aluminum nosing's are designed to be easily installed in any indoor, outdoor, residential, commercial, or government location. The patented stair tread design reduces the possibility of slips and falls on stairs, ramps, and platforms. These non slip aluminum treads are an inexpensive permanent solution to slip and fall hazards. Alternatives such as grit tape and grip paint wear out quickly and need to be replaced in a matter of months.
Features- Color - Yellow
- Non skid traction
- Stair angle nosing
- Size - 2.75 x 30 x 1.13 in.
- 1.125 in. nose wraps over front step.
- It will never wear, rust, or need replacing
- These inexpensive, easy to install nosing's will provide a safe non slip surface with minimal upkeep
- Each nosing has 9 holes for quick, easy installation
- Non slip nosing's are designed to be utilized on wood surfaces that require greater traction (stairs, ramps, walkways, etc.)
- Dimension - 30 x 2.75 x 0.1 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX SNOW&ICE TRACTN WALK M (08603)
- LYLE Speed Limit 15 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1012-EG_18x24 (T1-1012-EG_18x24)
- SPENCO Diabetic Insole, Unisex, PR (46033)
- NIROFLEX USA Apron, 34" L, 25" W, Silver Color, Universal (S4-2534A)
- HANDI TREADS Stair Nosing, Black, 36" W, 2-3/4" D (NSN122736BK0)
- HANDI TREADS Stair Nosing, Brown, 30" W, 3-3/4" D (NST103730BR0)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Gray, incl. screws (NST633730GYT)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Brown, incl. screws (NST633730BRT)
- HANDI TREADS Glow Grit Non-Slip Tape 2in x 15 ft, Industrial Adhesive (HTPG0215LP1)
- HANDI TREADS Stair Nosing, Gray, 30" W, 3-3/4" D (NST103730GY0)
- MUTUAL INDUSTRIES 3" X 300' Caution Do Not Enter (Yel) Barricade Tape 16Rls (17779-25-0300)
- Handi Treads Anti-slip tapes, Treads & Stair Nosings